Cat 6A SlimLine Boot Patch Cord, 5 ft, Grey

Item #: 2044161

Cat #: 6AS10-5S

UPC: 078477389997

to view pricing and more.
Cat 6A SlimLine Boot Patch Cord, 5 ft, Grey

Overview

Cat 6A SlimLine Boot Patch Cord, 5 ft, Grey

TO BE CHANGED - ref: rel per pco 08-019 drwg: 0r-69600-00-00-00, rev. cat 6a shielded, slimline patch cord, gray, 5 ft

Also known as: 078477389997, 6AS10-5S

Specifications

Length: 5 ft
Color: Gray
Length: 5 ft
Color: Gray