
LED Round High Bay, 120-347V
Item #: 2044429
Cat #: CPRB-ALO14-UVOLT-SWW9-80CRI-DBL
UPC: 196182615078
to view pricing and more.
Documents & Guides
LED Round High Bay, 21000/24000/27000 Lumens, 148/175/195 Watts, 120-347 Volts, 80 CRI, 4000/5000K, Black
Overview
LED Round High Bay, 21000/24000/27000 Lumens, 148/175/195 Watts, 120-347 Volts, 80 CRI, 4000/5000K, Black
Also known as: 196182615078, CPRB-ALO14-UVOLT-SWW9-80CRI-DBL
Specifications
| Color Temperature: | 4000 (Cool White), 5000 (Bright White) |
| Lumens: | 27000, 21000, 24000 |
| Wattage: | 175, 195, 148 |
| Color: | Black |
| Color Rendering Index (CRI): | 80 |
| Shape: | Round |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White) |
| Wattage: | 175, 195, 148 |
| Color Rendering Index (CRI): | 80 |
| Lumens: | 27000, 21000, 24000 |
| Color: | Black |
| Shape: | Round |