100 Watt Halogen Single-Ended Linear Bulb

Item #: 204459
Cat #: BC100Q/CL-ESN-12/1PK
UPC: 046677416331
Sign In or Register to view pricing and more.
Documents & Guides
100 Watt Halogen Single-Ended Linear BulbHalogen Single-Ended Linear Lamp, 100W, 120V, Bulb: T4, Base: Mini-Candelabra Screw (E11). Lumens: 1600, Color Temperature: 2800K.

Overview

100 Watt Halogen Single-Ended Linear BulbHalogen Single-Ended Linear Lamp, 100W, 120V, Bulb: T4, Base: Mini-Candelabra Screw (E11). Lumens: 1600, Color Temperature: 2800K.
Bright, white light with higher performance for accent lightingHalogen Mini Candelabra T4 Capsule lamps provide bright,white light for decorative and accent lighting and general illumination. Offered in T4 bulb size with mini candelabra base configurations. These lamps offer a rated average life ranging from 1000 to 2000 hours depending upon the product.* Rated average life is the length of operation (in hours) at which point an average of 50% of the lamps will still be operational and 50% will not.
Also known as: 046677416331, BC100Q/CL-ESN-12/1PK

Specifications

Wattage: 100
Shape: T4 (Tubular)
Volts AC: 120
Color Rendering Index (CRI): 100
Color Temperature: 2800 (Warm White)
Lumens: 1600
Light Technology: Halogen
Wattage: 100
Volts AC: 120
Color Temperature: 2800 (Warm White)
Light Technology: Halogen
Shape: T4 (Tubular)
Color Rendering Index (CRI): 100
Lumens: 1600

Customer Reviews

No reviews for this product
(0)