Bellhanger Bit, 1/4", 18" Long, High Carbon Steel

Item #: 204471

Cat #: MAG78014X18

UPC: 705591900844

to view pricing and more.
Documents & Guides
Bellhanger Bit, 1/4 Inch Diameter, Length: 18 Inch, High Carbon Steel

Overview

Bellhanger Bit, 1/4 Inch Diameter, Length: 18 Inch, High Carbon Steel
Also known as: 705591900844, MAG78014X18

Specifications

Type: Drill Bit, Bell Hanger Bit
Diameter: 1/4 in
Length: 18 in
Material: High-Carbon Steel
Type: Drill Bit, Bell Hanger Bit
Length: 18 in
Diameter: 1/4 in
Material: High-Carbon Steel