Metal Halide, Protected Ceramic Reflector Lamp, 100W, PAR38

Item #: 204485

Cat #: CDM100/PAR38/FL/3K-ALTO-12PK

UPC: 046677244767

Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide, Protected Ceramic Reflector Lamp, 100W, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 6200, CRI: 85, Color Temp: 3000K, Beam Angle: 25°, ANSI Code: M140/M90/O. 12 PACK *Philips Part # 24476-4*

Overview

Metal Halide, Protected Ceramic Reflector Lamp, 100W, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 6200, CRI: 85, Color Temp: 3000K, Beam Angle: 25°, ANSI Code: M140/M90/O. 12 PACK *Philips Part # 24476-4*

Philips MasterColor® Ceramic Metal Halide PAR38 Lamps offer highefficiency, ceramic metal halide reflector lamps with a stable color over lifetime and a crisp, sparkling light.

Also known as: 046677244767, CDM100/PAR38/FL/3K-ALTO-12PK

Specifications

ANSI Code: M90/O, M140/O
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120, 277
Color Rendering Index (CRI): 85
Lumens: 6200
Shape: PAR38 (Sealed Beam)
Light Technology: HID
Angle: 25°
ANSI Code: M90/O, M140/O
Base: Medium Screw (E26)
Volts AC: 120, 277
Lumens: 6200
Light Technology: HID
Color Temperature: 3000 (Warm White)
Wattage: 100
Color Rendering Index (CRI): 85
Shape: PAR38 (Sealed Beam)
Angle: 25°