Tape Refill Cartridge, 0.5" x 0.5"

Item #: 20449

Cat #: X-7-498

UPC: 662820604570

to view pricing and more.
Documents & Guides
Refill Labels, Repositionable Vinyl Cloth, Dimensions: 0.5 x 0.75 inch, Wire Gauge: 22-16, Color: Black on White, Finish: Semi-Gloss, Adhesive: Repositionable Rubber Based, Compatible With: Brady IDXPERT, LABXPERT Printers, Includes: 350/Cartridge

Overview

Refill Labels, Repositionable Vinyl Cloth, Dimensions: 0.5 x 0.75 inch, Wire Gauge: 22-16, Color: Black on White, Finish: Semi-Gloss, Adhesive: Repositionable Rubber Based, Compatible With: Brady IDXPERT, LABXPERT Printers, Includes: 350/Cartridge

Vinyl cloth label is made of durable material with an extra thick adhesive that sticks to paraffin coated surfaces found on tissue cassettes (post process only). Its easy to handle, with write-on capabilities.

Also known as: 662820604570, X-7-498

Specifications

Type: Repositionable, Label
Gauge: 18 AWG, 22 AWG, 16 AWG, 20 AWG
Length: 1/2 in
Width: 1/2 in
Material: Vinyl
Color: White
Type: Repositionable, Label
Length: 1/2 in
Material: Vinyl
Gauge: 18 AWG, 22 AWG, 16 AWG, 20 AWG
Width: 1/2 in
Color: White