Drywall Screw, Bugle Head, Phillips, Yellow Zinc, 6 x 2" 100/PK

Item #: 204492

Cat #: R62DSYZ

UPC: 705591197343

to view pricing and more.
Documents & Guides
Drywall Screw, Bugle Head, Phillips, Yellow Zinc, 6 x 2", Order of 1 Each = Pack of 100

Overview

Drywall Screw, Bugle Head, Phillips, Yellow Zinc, 6 x 2", Order of 1 Each = Pack of 100
Also known as: 705591197343, R62DSYZ

Specifications

Screw Head: Bugle
Length: 2 in
Drive: Phillips
Size: # 6
Material: Zinc
Color: Yellow
Thread: Coarse
Screw Head: Bugle
Drive: Phillips
Material: Zinc
Thread: Coarse
Length: 2 in
Size: # 6
Color: Yellow