REXEL logo

S-gul 3132-02 Chandelier,sea Gull L

Item #: 2045
Cat #: 3132-02
UPC: 785652313226
Sign In or Register to view pricing and more.
Sea Gull Lighting; Chandelier; Traditional; Voltage Rating: 120 V; Number Of Lamps: 3; Fixture Material: Steel Arm, Steel Body, Steel Chain, Polycarbonate Candle Cover; Wattage: 60 Wtt; Lamp Type: Candelabra Torpedo; Fixture Finish: Polished Brass Arm, Polished Brass Body, Polished Brass Chain, White Candle Cover; Mounting: Dual; Width: 13 In; Height: 12-15/32 In, 11-19/32 In With Chain; Wire Length: 144 In; Connection: Mounted To Box; Chain Length: 48 In; Lamp Included: No;backplate Size: 1-1/16 In Depth X 5 In Diameter

Product Overview

Sea Gull Lighting; Chandelier; Traditional; Voltage Rating: 120 V; Number Of Lamps: 3; Fixture Material: Steel Arm, Steel Body, Steel Chain, Polycarbonate Candle Cover; Wattage: 60 Wtt; Lamp Type: Candelabra Torpedo; Fixture Finish: Polished Brass Arm, Polished Brass Body, Polished Brass Chain, White Candle Cover; Mounting: Dual; Width: 13 In; Height: 12-15/32 In, 11-19/32 In With Chain; Wire Length: 144 In; Connection: Mounted To Box; Chain Length: 48 In; Lamp Included: No;backplate Size: 1-1/16 In Depth X 5 In Diameter
Also known as: 785652313226, 3132-02

Documents

Specifications

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)