![Metal Halide, Protected Ceramic Reflector Lamp, 100W, PAR38 Metal Halide, Protected Ceramic Reflector Lamp, 100W, PAR38](https://rexel-cdn.com/products/phicdm100par38sp.jpg?i=4E2A4AED-C715-43B7-8367-1D761FBA522C&f=420)
Metal Halide, Protected Ceramic Reflector Lamp, 100W, PAR38
Item #:
204507
Cat #:
CDM100/PAR38/SP/3K-ALTO-12PK
UPC:
046677456504
Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide, Protected Ceramic Reflector Lamp, 100W, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 6200, CRI: 85, Color Temp: 3000K, Beam Angle: 15°, ANSI Code: M140/M90/O. *Philips Part # 24477-2*
Overview
Metal Halide, Protected Ceramic Reflector Lamp, 100W, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 6200, CRI: 85, Color Temp: 3000K, Beam Angle: 15°, ANSI Code: M140/M90/O. *Philips Part # 24477-2*
Philips MasterColor® Ceramic Metal Halide PAR38 Lamps offer high-efficiency, ceramic metal halide reflector lamps with a stable color over lifetime and a crisp, sparkling light.
Also known as: 046677456504, CDM100/PAR38/SP/3K-ALTO-12PK
Specifications
ANSI Code: | M90/O, M140/O |
Color Temperature: | 3000 (Warm White) |
Base: | Medium Screw (E26) |
Wattage: | 100 |
Color Rendering Index (CRI): | 85 |
Lumens: | 6200 |
Volts AC Range: | 208, 240, 120 |
Shape: | PAR38 (Sealed Beam) |
Light Technology: | HID |
Angle: | 15° |
ANSI Code: | M90/O, M140/O |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 85 |
Volts AC Range: | 208, 240, 120 |
Light Technology: | HID |
Color Temperature: | 3000 (Warm White) |
Wattage: | 100 |
Lumens: | 6200 |
Shape: | PAR38 (Sealed Beam) |
Angle: | 15° |
Customer Reviews
No reviews for this product
(0)