
LED Area Light, 300 Watt, 40000 Lumen, 4000K, 120-277V
Item #: 2045144
Cat #: AREAFLD3A/300UNVD740/T3/BZ
UPC: 046135613203
to view pricing and more.
Documents & Guides
LED Area Light, 300 Watt, 40000 Lumen, 4000K, 70 CRI, 120-277 Volt, 0-10V Dimmable, Type III Distribution, Bronze Painted Finish, Aluminum Housing, Polycarbonate Lens *Sylvania Product Code 61320* *Sylvania Part # 61320*
Overview
LED Area Light, 300 Watt, 40000 Lumen, 4000K, 70 CRI, 120-277 Volt, 0-10V Dimmable, Type III Distribution, Bronze Painted Finish, Aluminum Housing, Polycarbonate Lens *Sylvania Product Code 61320* *Sylvania Part # 61320*
The SYLVANIA ValueLED Area Light 3A luminaires are the perfect alternative to traditional lighting technologies, offering a variety of solutions to illuminate parking lots, parking garage roofs and general area lighting. Integrated 3 pin photocontrol receptacle compatible with Standard NEMA photo cell. Shorting cap included. Each luminaire ships with a universal mounting accessory for round/square pole mounting.
Also known as: 046135613203, AREAFLD3A/300UNVD740/T3/BZ
Features & Benefits
- Up to 135 LPW
- Each luminaire ships with a universal mounting accessory for round/square pole mounting and tenon mounting
- IP65 rated body offered in a modern and sleek design
- DLC Premium listed to maximize rebate opportunities
- Energy savings up to 73%
Specifications
| Color Temperature: | 4000 (Cool White) |
| Lumens: | 40000 |
| Mounting: | Surface |
| Wattage: | 300 |
| IP/NEMA Rating: | IP65 |
| Color: | Bronze |
| Type: | 0-10V Dimming |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4000 (Cool White) |
| Mounting: | Surface |
| IP/NEMA Rating: | IP65 |
| Type: | 0-10V Dimming |
| Dimmable: | Yes |
| Lumens: | 40000 |
| Wattage: | 300 |
| Color: | Bronze |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |