
Drywall Screw, Bugle Head, Phillips, Yellow Zinc, 8" x 2-1/2" 100/PK
Item #: 204517
Cat #: R8212DSYZ
UPC: 705591197374
to view pricing and more.
Documents & Guides
Drywall Screw, Bugle Head, Phillips, Yellow Zinc, 8" x 2-1/2", Order of 1 Each = Pack of 100
Overview
Drywall Screw, Bugle Head, Phillips, Yellow Zinc, 8" x 2-1/2", Order of 1 Each = Pack of 100
Also known as: 705591197374, R8212DSYZ
Specifications
| Screw Head: | Bugle |
| Length: | 2 1/2 in |
| Drive: | Phillips |
| Material: | Zinc |
| Size: | # 8 |
| Color: | Yellow |
| Thread: | Coarse |
| Screw Head: | Bugle |
| Drive: | Phillips |
| Size: | # 8 |
| Thread: | Coarse |
| Length: | 2 1/2 in |
| Material: | Zinc |
| Color: | Yellow |