This product has been discontinued.

Decorator Combo, Nightlight/GFCI, 15A, 125V, Light Almond
Item #: 204520
Cat #: 1595-NTLTRLACC4
UPC: 785007239676
Sign In or Register to view pricing and more.
Documents & Guides
Decorator Combo, Nightlight/GFCI, 15A, 125V, Light AlmondDecorator Combo, Nightlight/GFCI, 15A, 125V, Light Almond
Overview
Decorator Combo, Nightlight/GFCI, 15A, 125V, Light AlmondDecorator Combo, Nightlight/GFCI, 15A, 125V, Light Almond
Also known as: 785007239676, 1595-NTLTRLACC4
Specifications
| Type: | Mechanical, Receptacle, Light, LED, Tamper-Resistant, 2 Device, Decorator |
| Color: | Light Almond |
| Volts AC: | 120 |
| Amps: | 15 |
| Material: | Thermoplastic |
| NEMA Configuration: | 5-15R |
| Type: | Mechanical, Receptacle, Light, LED, Tamper-Resistant, 2 Device, Decorator |
| Volts AC: | 120 |
| Material: | Thermoplastic |
| Color: | Light Almond |
| Amps: | 15 |
| NEMA Configuration: | 5-15R |