8.00 X 8.00IN GREY POWDER COATED STEEL 90 DEGREE ELBOW

Item #: 204530

Cat #: 88L

UPC: 761515110102

to view pricing and more.
Documents & Guides
Unity 88L 90 DEG Elbow, Screw-On Cover Type, Width: 8 IN, 8 IN Height, NEMA 1 Enclosure, 16 GA Low Carbon Steel, Gray Polyester Powder Thermoset Over Phosphatized Surface, UL 50 , CSA Certified, For Lay-In Wireway

Overview

Unity 88L 90 DEG Elbow, Screw-On Cover Type, Width: 8 IN, 8 IN Height, NEMA 1 Enclosure, 16 GA Low Carbon Steel, Gray Polyester Powder Thermoset Over Phosphatized Surface, UL 50 , CSA Certified, For Lay-In Wireway
Also known as: 761515110102, 88L

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Angle: 90°
IP/NEMA Rating: NEMA 1
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel
Angle: 90°