
Drywall Screw, Bugle Head, Phillips, Yellow Zinc, 6 x 1-1/4" 50/PK
Item #: 204539
Cat #: R6114DSYZ5
UPC: 705591197411
to view pricing and more.
Documents & Guides
Drywall Screw, Bugle Head, Phillips, Yellow Zinc, 6 x 1-1/4", Order of 1 Each = Pack of 500
Overview
Drywall Screw, Bugle Head, Phillips, Yellow Zinc, 6 x 1-1/4", Order of 1 Each = Pack of 500
Also known as: 705591197411, R6114DSYZ5
Specifications
| Length: | 1 1/4 in |
| Screw Head: | Bugle |
| Drive: | Phillips |
| Size: | # 6 |
| Material: | Zinc |
| Color: | Yellow |
| Thread: | Coarse |
| Length: | 1 1/4 in |
| Drive: | Phillips |
| Material: | Zinc |
| Thread: | Coarse |
| Screw Head: | Bugle |
| Size: | # 6 |
| Color: | Yellow |