Drive, Adjustable Frequency, 22A, 11KW, 15HP, 480VAC

Item #: 20454

Cat #: 20AD022A3AYNAEG1

UPC: 820919786259

to view pricing and more.
Drive, PowerFlex 70, Adjustable Frquency, 22 Amp, 11 Kilowatt, 15 Horse Power, 480 Volt AC

Overview

Drive, PowerFlex 70, Adjustable Frquency, 22 Amp, 11 Kilowatt, 15 Horse Power, 480 Volt AC
Also known as: 820919786259, 20AD022A3AYNAEG1

Specifications

Phase: 3
Volts AC: 480
Horsepower: 15
Type: AC, Drive
Amps: 22
Phase: 3
Horsepower: 15
Amps: 22
Volts AC: 480
Type: AC, Drive