Fire Alarm Cable, FPLP, 14/2, Plenum, Unshielded, Red, 1000'

Item #: 204548

Cat #: 814020604

UPC: 029892382285

Sign In or Register to view pricing and more.
Documents & Guides
Fire Alarm Cable, FPLP, 14/2, Plenum, Unshielded, Red, 1000'

Overview

Fire Alarm Cable, FPLP, 14/2, Plenum, Unshielded, Red, 1000'

Applications include fire protective signaling circuits. Also for smoke detectors, voice communications, audio control and initiating circuits.

Also known as: 029892382285, 814020604

Specifications

Color: Red
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Jacket: Plenum
Gauge: 14 AWG
Shielding: Unshielded
Stranding: Solid
Color: Red
Conductors: 2
Material: Copper
Gauge: 14 AWG
Stranding: Solid
Volts AC: 300
Length: 1000 ft
Jacket: Plenum
Shielding: Unshielded