This product may not be available in all locations.
1
more

Clear incandescent bulb with BA9s base - 130 V / 2.4 W
Item #: 20461
Cat #: DL1CE130
UPC: 389110300348
to view pricing and more.
Documents & Guides
TELMQ DL1CE130 130V IND LAMP
Overview
TELMQ DL1CE130 130V IND LAMP
Also known as: 389110300348, DL1CE130
Specifications
No Specifications Available