1100W DECOR ROTARY W/PILOT LGT 3W W

Item #: 204650

Cat #: DR1103P-WV

UPC: 785007705324

to view pricing and more.
Documents & Guides
Preset Decorator Rotary Dimmer, Single Pole/3-way/1100W with pilot light, White

Overview

Preset Decorator Rotary Dimmer, Single Pole/3-way/1100W with pilot light, White
Also known as: 785007705324, DR1103P-WV

Specifications

Poles: 1
Type: Dimmer
Material: Thermoplastic
Wattage: 1100
Color: White
Mounting: Wall
Poles: 1
Material: Thermoplastic
Color: White
Type: Dimmer
Wattage: 1100
Mounting: Wall