N3 SC ENCLOSURE 24X24X6

Item #: 204672

Cat #: 24246-WPSC

UPC: 782051354904

to view pricing and more.
Documents & Guides
N3 SC ENCLOSURE 24X24X6

Overview

N3 SC ENCLOSURE 24X24X6
Also known as: 782051354904, 24246-WPSC

Specifications

Width: 24 in
Mounting: Surface
Depth: 6 in
Height: 24 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R
Width: 24 in
Depth: 6 in
Color: Gray
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Height: 24 in
Material: Steel