Per USA DOE Ban, This Product Is No Longer Available For Sale

Item #: 204693
Cat #: 6S6-120/130V-SBP-48PK
UPC: 046677248352
Sign In or Register to view pricing and more.
Documents & Guides
Miniature Incandescent Lamp, 6W, 120-130V, Bulb: S6, Filament: C-7A, Lumens: 39, Base: Candelabra Screw (E12). Bulb Finish: Clear. *Philips Part # 24835-1. ** NO LONGER MADE ** Try LED sub. *** Discontinued ***

Overview

Miniature Incandescent Lamp, 6W, 120-130V, Bulb: S6, Filament: C-7A, Lumens: 39, Base: Candelabra Screw (E12). Bulb Finish: Clear. *Philips Part # 24835-1. ** NO LONGER MADE ** Try LED sub. *** Discontinued ***
Philips Family of Specialty Indicator Incandescents provide the perfect light in tubular shapes needed for professional and consumer applications.
Also known as: 046677248352, 6S6-120/130V-SBP-48PK, scully, candia

Specifications

Lumens: 39
Type: Miniature
Shape: S6 (Straight)
Color Rendering Index (CRI): 100
Wattage: 6
Color Temperature: 2700 (Warm White)
Volts AC Range: 130, 120, 125
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Lumens: 39
Shape: S6 (Straight)
Wattage: 6
Volts AC Range: 130, 120, 125
Base: Candelabra Screw (E12)
Type: Miniature
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)