Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Vi

Item #: 2047118

Cat #: UTP28X20VL

UPC: 074983219148

Sign In or Register to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Violet, 20ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Violet, 20ft.
Also known as: 074983219148, UTP28X20VL

Specifications

Material: Copper
Color: Violet
Material: Copper
Color: Violet