Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Vi

Item #: 2047120

Cat #: UTP28X25VL

UPC: 074983316991

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Violet, 25ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Violet, 25ft.
Also known as: 074983316991, UTP28X25VL

Specifications

Length: 25 ft
Material: Copper
Color: Violet
Length: 25 ft
Color: Violet
Material: Copper