N3R HC ENCLOSURE 48X36X12

Item #: 204719

Cat #: 483612-RHC

UPC: 782051373356

to view pricing and more.
Documents & Guides
N3R HC ENCLOSURE 48X36X12

Overview

N3R HC ENCLOSURE 48X36X12
Also known as: 782051373356, 483612-RHC

Specifications

Color: Gray
Height: 48 in
Width: 36 in
Material: Steel
Depth: 12 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Width: 36 in
Depth: 12 in
Height: 48 in
Material: Steel
IP/NEMA Rating: NEMA 3R