Wiring Trough, Type 3R, Slip-On Cover, 8" x 8" x 36", Steel, Gray

Item #: 204722

Cat #: 8836GRTNK

UPC: 761515143148

to view pricing and more.
Documents & Guides
Wiring Trough, Type 3R, Rainproof, Slip-On Cover, No Gasket, Steel, Gray, Size: 8 Inch Width, 8 Inch Depth, 3 Foot Length, NO KNOCKOUTS

Overview

Wiring Trough, Type 3R, Rainproof, Slip-On Cover, No Gasket, Steel, Gray, Size: 8 Inch Width, 8 Inch Depth, 3 Foot Length, NO KNOCKOUTS
Also known as: 761515143148, 8836GRTNK

Specifications

Color: Gray
Width: 8 in
Length: 36 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Length: 36 in
Height: 8 in
Width: 8 in
Material: Steel
IP/NEMA Rating: NEMA 3R