Slide Dimmer, 3-Way, 1000W, Glyder, Ivory

Item #: 204740

Cat #: GL-103P-IV

UPC: 027557460019

Sign In or Register to view pricing and more.
Documents & Guides
Slide Dimmer, 3-Way, 1000W, Glyder, IvoryGlyder Slide Dimmer, 1000W, 120V, 3-Way, Incandescent/Halogen, Preset, On/Off Switch, Clamshell Packaging, Color: Ivory.

Overview

Slide Dimmer, 3-Way, 1000W, Glyder, IvoryGlyder Slide Dimmer, 1000W, 120V, 3-Way, Incandescent/Halogen, Preset, On/Off Switch, Clamshell Packaging, Color: Ivory.
Also known as: 027557460019, GL-103P-IV

Specifications

Type: 3-Way, Slide, Preset, Pushbutton
Volts AC: 120
Color: Ivory
Wattage: 1000
Dimmable: Yes
Light Technology: Halogen
Type: 3-Way, Slide, Preset, Pushbutton
Color: Ivory
Dimmable: Yes
Volts AC: 120
Wattage: 1000
Light Technology: Halogen