Wireway, Type 1, Screw Cover, 6" x 6" x 12", Steel, Gray, Flat Lid, No Kos

Item #: 204742

Cat #: 6612GFLNK

UPC: 761515161326

to view pricing and more.
Documents & Guides
Wireway, Type 1, Screw Cover, Lay-In, Straight Section, 6 Inch x 6 Inch x 1 Foot, Steel, No Knockouts, Gray, Flat Lid

Overview

Wireway, Type 1, Screw Cover, Lay-In, Straight Section, 6 Inch x 6 Inch x 1 Foot, Steel, No Knockouts, Gray, Flat Lid
Also known as: 761515161326, 6612GFLNK

Specifications

Length: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Length: 12 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1
Height: 6 in
Width: 6 in