Grounding Pigtail, 12 AWG, Solid, Green, 10"

Item #: 204750

Cat #: GPT12-10

UPC: 705591600133

to view pricing and more.
Documents & Guides
Grounding Pigtail, 12 AWG, Solid, Green, 10"

Overview

Grounding Pigtail, 12 AWG, Solid, Green, 10"
Also known as: 705591600133, GPT12-10

Specifications

Material: Copper
Length: 10 in
Allowable Gauge Range: 12
Material: Copper
Allowable Gauge Range: 12
Length: 10 in