N1 FLAT LID WIREWAY WITH K.O. POWDER COATED

Item #: 204754

Cat #: 6612GFL

UPC: 761515161333

to view pricing and more.
Documents & Guides
UNT 6612GFL N1 FLAT LID WIREWAY

Overview

UNT 6612GFL N1 FLAT LID WIREWAY
Also known as: 761515161333, 6612GFL

Specifications

Length: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Length: 12 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1
Height: 6 in
Width: 6 in