This product has been discontinued.

Miniature Incandescent Lamp, 20W, 120V, Bulb: T6.5, Filament: C-8, Lumens: 150, Base: Intermediate S
Item #: 204781
Cat #: 20T6-1/2/IF-120V-24PK
UPC: 046677248536
to view pricing and more.
Documents & Guides
Miniature Incandescent Lamp, 20W, 120V, Bulb: T6.5, Filament: C-8, Lumens: 150, Base: Intermediate Screw (E17). Bulb Finish: Frost. *Philips Part # 24853-4*
Overview
Miniature Incandescent Lamp, 20W, 120V, Bulb: T6.5, Filament: C-8, Lumens: 150, Base: Intermediate Screw (E17). Bulb Finish: Frost. *Philips Part # 24853-4*
Philips Sign bulbs provide the perfect light for dramatic accents and display lighting that is great for hard to reach signs, indoors and out.
Also known as: 046677248536, 20T6-1/2/IF-120V-24PK
Specifications
| Type: | Miniature |
| Volts AC: | 120 |
| Wattage: | 20 |
| Color Rendering Index (CRI): | 100 |
| Lumens: | 150 |
| Base: | Intermediate Screw (E17) |
| Color Temperature: | 2700 (Warm White) |
| Shape: | T6-1/2 (Tubular) |
| Light Technology: | Incandescent |
| Type: | Miniature |
| Wattage: | 20 |
| Lumens: | 150 |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | Incandescent |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 100 |
| Base: | Intermediate Screw (E17) |
| Shape: | T6-1/2 (Tubular) |