Incandescent Lamp, 65W, 130V, BR30, Medium Base

Item #: 204800
Cat #: 65BR30/FL55-12/1-130V
UPC: 046677248840
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, 65W, 130V, BR30, Base: Medium Screw, Lumens: 635 Philips Part # 24884-9

Overview

Incandescent Lamp, 65W, 130V, BR30, Base: Medium Screw, Lumens: 635 Philips Part # 24884-9
Also known as: 046677248840, 65BR30/FL55-12/1-130V

Specifications

Lumens: 635
Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Volts AC: 130
Wattage: 65
Color Rendering Index (CRI): 100
Light Technology: Incandescent
Lumens: 635
Shape: BR30 (Bulged Reflector)
Wattage: 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 130
Color Rendering Index (CRI): 100

Customer Reviews

No reviews for this product
(0)