N1 FLAT LID WIREWAY

Item #: 204810

Cat #: 6660GFL

UPC: 761515161418

to view pricing and more.
Documents & Guides
UNT 6660GFL N1 FLAT LID WIREWAY

Overview

UNT 6660GFL N1 FLAT LID WIREWAY
Also known as: 761515161418, 6660GFL

Specifications

Length: 60 in
IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Length: 60 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1
Height: 6 in
Width: 6 in