Metal Halide, Single-Ended, Tubular Lamp, 70W, T4

Item #: 204827

Cat #: CDM-TC-70W/830-G8.5-T4-CL

UPC: 046677373733

Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide, Single-Ended, Tubular Lamp, 70W, Bulb: T4, Base: Bi-Pin (G8.5), Lumens: 4500, CRI: 83, Color Temperature: 3000K. ANSI Code: C139/E. *Philips Part # 37373-8*

Overview

Metal Halide, Single-Ended, Tubular Lamp, 70W, Bulb: T4, Base: Bi-Pin (G8.5), Lumens: 4500, CRI: 83, Color Temperature: 3000K. ANSI Code: C139/E. *Philips Part # 37373-8*

MasteColor CDM lamp gives a unique combination of unbeatable light quality and consistent performance over lifetime while keeping running costs low. The Philips MasterColor Tubular Single-Ended T4 lamp is a compact, energy efficient, ceramic metal halide lamp that provides crisp, sparkling light.

Also known as: 046677373733, CDM-TC-70W/830-G8.5-T4-CL

Specifications

Lumens: 4500, 6400
Color Temperature: 3000 (Warm White)
Wattage: 70, 73
Shape: T4 (Tubular)
Volts AC: 120, 277
Color Rendering Index (CRI): 83
ANSI Code: M139/E
Light Technology: HID
Base: 2-Pin (G8.5)
Lumens: 4500, 6400
Wattage: 70, 73
Volts AC: 120, 277
ANSI Code: M139/E
Base: 2-Pin (G8.5)
Color Temperature: 3000 (Warm White)
Shape: T4 (Tubular)
Color Rendering Index (CRI): 83
Light Technology: HID