
LED Wallpack, Selectable Watt/Lumen/CCT, 120-277V, Dimmable
Item #: 2048419
Cat #: WALPAKC6A/S080UNVD8SC2/T4/BZ/P
UPC: 046135627255
to view pricing and more.
Documents & Guides
LED Wallpack, Selectable Watt: 45/65/80, Selectable Lumen: 6300/9100/11200, Selectable CCT: 3000K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimming, Type IV Distribution, Bronze Finish, 1 per SKU, 1 per Case *Sylvania Product Code 62725* *Sylvania Part # 62725*
Overview
LED Wallpack, Selectable Watt: 45/65/80, Selectable Lumen: 6300/9100/11200, Selectable CCT: 3000K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimming, Type IV Distribution, Bronze Finish, 1 per SKU, 1 per Case *Sylvania Product Code 62725* *Sylvania Part # 62725*
Also known as: 046135627255, WALPAKC6A/S080UNVD8SC2/T4/BZ/P
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Color: | Bronze |
| Mounting: | Wall |
| Type: | 0-10V Dimming |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Mounting: | Wall |
| Light Technology: | LED |
| Color: | Bronze |
| Type: | 0-10V Dimming |
| Dimmable: | Yes |