
Telescoping Screw Gun Box Bracket Between Stud Assembly 4" Box, SG 3/4" DP MR
Item #: 2048435
Cat #: TS1L4DM1
UPC: 784805048664
to view pricing and more.
Documents & Guides
Telescoping Screw Gun Box Bracket Between Stud Assembly 4" Box, SG 3/4" DP MR
Overview
Telescoping Screw Gun Box Bracket Between Stud Assembly 4" Box, SG 3/4" DP MR
TSGB1624 Telescoping Screw Gun Box Bracket Between Stud Standard Prefab Assemblies include telescoping bracket, electrical box, with or without mud rings, and the TSGLDR1 glider for easy box placement within stud space. For 16" – 24" stud spacing.
Also known as: 784805048664, TS1L4DM1
Features & Benefits
- Assembly includes one of each: telescoping bracket, electrical box with optional mud rings, nVent CADDY Glider Electrical Box Attachment
- nVent CADDY Glider Electrical Box Attachment allows for easy repositioning of electrical boxes along bracket
- Can be mounted inside or facing the stud
- Adjustable for non-standard spacing
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Finish: | Pre-Galvanized |
| Knockouts: | Yes |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Finish: | Pre-Galvanized |
| Material: | Steel |
| Knockouts: | Yes |