Safety Switch, 600A, 3P, 240V, GD Fusible, NEMA 1

Item #: 204883

Cat #: GF326N

UPC: 783643149113

to view pricing and more.
Documents & Guides
600 AMP, 3-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 1, Uses: FLNR Series Fuses

Overview

600 AMP, 3-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 1, Uses: FLNR Series Fuses
Also known as: 783643149113, GF326N

Specifications

Poles: 3
Volts DC: 250
Amps: 600
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Poles: 3
Amps: 600
IP/NEMA Rating: NEMA 1
Volts DC: 250
Mounting: Surface
Volts AC: 240