Pull Box, NEMA 1, Screw Cover, 24" x 24" x 10", Gray, No KOs

Item #: 204888

Cat #: 242410SCNK

UPC: 761515233207

to view pricing and more.
Documents & Guides
Pull Box, NEMA 1, Screw On, 24" x 24" x 10", No Knockouts, Steel, Gray Powder Coated

Overview

Pull Box, NEMA 1, Screw On, 24" x 24" x 10", No Knockouts, Steel, Gray Powder Coated
Also known as: 761515233207, 242410SCNK

Specifications

Depth: 10 in
Width: 24 in
Mounting: Surface
IP/NEMA Rating: NEMA 1
Height: 24 in
Color: Gray
Material: Steel
Depth: 10 in
Mounting: Surface
Height: 24 in
Material: Steel
Width: 24 in
IP/NEMA Rating: NEMA 1
Color: Gray