Copper Ground Plate with Cable Attachments, 2 x 24" x 24"

Item #: 2048959

Cat #: LPC756

UPC: 782856860655

to view pricing and more.
Documents & Guides
Copper Ground Plate with Cable Attachments, 2 x 24" x 24"

Overview

Copper Ground Plate with Cable Attachments, 2 x 24" x 24"

Plates provide mechanical attachment points to ground plate.

Also known as: 782856860655, LPC756

Features & Benefits

  • Bonding plates provide mechanical attachment points to ground plate
  • Listed to UL® 96

Specifications

Material: Copper
Length: 24 in
Product Thickness: 0.810 in
Material: Copper
Product Thickness: 0.810 in
Length: 24 in