Cable Tie, Standard, 4", UV Nylon, Black, 1000/PK

Item #: 20491

Cat #: TY23MX

UPC: 786210824468

to view pricing and more.
Documents & Guides
Cable Tie, Standard, 4", UV Nylon, Black, 1000/PK, Stainless Steel Locking Device, Sold in Bags of 1000, Order in Multiples of 1000

Overview

Cable Tie, Standard, 4", UV Nylon, Black, 1000/PK, Stainless Steel Locking Device, Sold in Bags of 1000, Order in Multiples of 1000

Innovative design and engineered materials make Ty-Rap® cable ties the perfect fastening solution where performance really matters. Often imitated but never equaled, Ty-Rap® cable ties provide superior performance in any application.

Also known as: 786210824468, TY23MX

Specifications

Diameter: 0.630 in
Width: 0.090 in
Color: Black
Weight Capacity: 18 lbs
Material: Nylon
Length: 3.620 in
Diameter: 0.630 in
Color: Black
Material: Nylon
Width: 0.090 in
Weight Capacity: 18 lbs
Length: 3.620 in