
6” LED Direct Mount Downlight, Selectable CCT, Matte White
Item #: 2049174
Cat #: LT6089FS231EWHDMR
UPC: 080083159963
to view pricing and more.
Documents & Guides
6 Inch LED Direct Mount Downlight, 8.3 Watt, 120V, 90+ CRI, 800 Lumens, Selectable Color Temperature: 2700K/3000K/3500K, Matte White
Overview
6 Inch LED Direct Mount Downlight, 8.3 Watt, 120V, 90+ CRI, 800 Lumens, Selectable Color Temperature: 2700K/3000K/3500K, Matte White
Also known as: 080083159963, LT6089FS231EWHDMR
Specifications
| Size: | 6 in |
| Color Temperature: | 3000 (Warm White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Volts AC: | 120 |
| Lumens: | 800 |
| Diameter: | 6 in |
| Wattage: | 8 |
| Color Rendering Index (CRI): | 90+ |
| Light Technology: | LED |
| Size: | 6 in |
| Volts AC: | 120 |
| Diameter: | 6 in |
| Color Rendering Index (CRI): | 90+ |
| Color Temperature: | 3000 (Warm White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Lumens: | 800 |
| Wattage: | 8 |
| Light Technology: | LED |