20A Commercial Grade Decorator Receptacle, 5-20R, White

Item #: 204925

Cat #: PT26352-W

UPC: 785007307986

to view pricing and more.
Documents & Guides
PlugTail Decorator Spec Grade Duplex Receptacle 20amp 125volt White

Overview

PlugTail Decorator Spec Grade Duplex Receptacle 20amp 125volt White
Also known as: 785007307986, PT26352-W

Specifications

Volts AC: 120, 125
Amps: 20
Gangs: 1
Type: PlugTail, Specification Grade, Self-Grounding
Color: White
NEMA Configuration: 5-20R
Material: Nylon
Volts AC: 120, 125
Gangs: 1
Color: White
Material: Nylon
Amps: 20
Type: PlugTail, Specification Grade, Self-Grounding
NEMA Configuration: 5-20R