PQLA Series, Surge Protection Device, Panel Mount, 120/208VAC 3PH, 4W, + Ground

Item #: 2049434

Cat #: PQLA-120/208-3Y

UPC:

to view pricing and more.
Documents & Guides
PQLA Series, Surge Protection Device, Panel Mount, 200 kAIC, 20 Amp, NEMA 4X, 120/208 Volt AC 3-Phase, 4-Wire, + Ground

Overview

PQLA Series, Surge Protection Device, Panel Mount, 200 kAIC, 20 Amp, NEMA 4X, 120/208 Volt AC 3-Phase, 4-Wire, + Ground

This latest addition to the PQ Protection family of Surge Protection Devices brings the following features and benefits to many types of applications and facilities for the utmost in overall protection. The PQLA is UL 1449 Type 1 Rated device, allowing connection at the Line or Load side of a Service Entrance. The PQLA incorporates over current protection rated at 200kAIC-SCCR, meeting the NEC 2014 requirement that the SPD be rated equal to or greater than the AIC rating of the point of connection of the SPD. There is no need for additional circuit breakers or fuses when installing the PQLA.  

Also known as: PQLA-120/208-3Y

Specifications

Phase: 3
Mounting: Panel
Volts AC: 120/208
Type: Surge Protection Device
Amps: 20
IP/NEMA Rating: NEMA 4X
Interrupt Rating AC: 200 kA
Phase: 3
Volts AC: 120/208
Amps: 20
Interrupt Rating AC: 200 kA
Mounting: Panel
Type: Surge Protection Device
IP/NEMA Rating: NEMA 4X