Pilot Device, Full Voltage, 24V, Green, LED, Power Supply, 22.5mm

Item #: 204966

Cat #: P9PDNVDLV

UPC: 783166560822

Sign In or Register to view pricing and more.
Documents & Guides
Pilot Device, Full Voltage, 24 Volt, Green, LED, Power Supply, 22.5mm

Overview

Pilot Device, Full Voltage, 24 Volt, Green, LED, Power Supply, 22.5mm
Also known as: 783166560822, P9PDNVDLV

Specifications

Type: Pilot Device, Power Supply, LED
Volts DC: 24
Color: Green
Size: 22.5 mm
Volts AC: 24
Type: Pilot Device, Power Supply, LED
Color: Green
Volts AC: 24
Volts DC: 24
Size: 22.5 mm