Interlock, Safety Switch, 1NO/NC Contact, General Duty, Fusible, Series F, 60A or Heavy Duty Series

Item #: 20497

Cat #: EIK031

UPC: 785901421856

to view pricing and more.
Interlock, Safety Switch, 1 Normally Open, 1 Normally Closed Contact, General Duty, Fusible, Series F, 60 Amp or Heavy Duty Series F5/F6

Overview

Interlock, Safety Switch, 1 Normally Open, 1 Normally Closed Contact, General Duty, Fusible, Series F, 60 Amp or Heavy Duty Series F5/F6


Schneider Electric's Square D heavy duty safety switch is designed to be tough, reliable and provide exceptional performance in the most grueling conditions. All heavy duty safety switches feature a quick-make, quick-break operating mechanism, a dual cover interlock, and a color coded indicator handle. They also come with many field installable or factory installed accessories. This electrical interlock for switches rated 30A to 60A comes in kit form for field installation. A pivot arm operates from switch mechanism, breaking the control circuit before the main switch blades break. Each kit contains instructions for proper field mounting. It is UL listed.

Also known as: 785901421856, EIK031

Specifications

Volts DC: 250, 600
Type: Interlock Kit
Amps: 60
Standards: California Proposition 65
Volts DC: 250, 600
Amps: 60
Type: Interlock Kit
Standards: California Proposition 65