500V 8A TD MIDGET FUSE

Item #: 20499
Cat #: ATQ8
UPC: 782001904319
Sign In or Register to view pricing and more.
500V 8A TD MIDGET FUSE

Overview

500V 8A TD MIDGET FUSE
Also known as: 782001904319, ATQ8

Specifications

Volts AC: 500
Opening: Time Delay, Slow Blow
Mounting: Cartridge
Amps: 8
Class: Midget
Interrupt Rating AC: 10 kA
Volts AC: 500
Mounting: Cartridge
Class: Midget
Opening: Time Delay, Slow Blow
Amps: 8
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)