TOGGLE DIMMER 600W 3W LA

Item #: 205033

Cat #: T603-LA

UPC: 785007080339

to view pricing and more.
Documents & Guides
PS T603-LA TOGGLE DIMMER 600W 3W LA

Overview

PS T603-LA TOGGLE DIMMER 600W 3W LA
Also known as: 785007080339, T603-LA

Specifications

Poles: 3, 1
Color: Light Almond
Wattage: 600
Type: Dimmer
Material: Thermoplastic
Mounting: Wall
Poles: 3, 1
Wattage: 600
Material: Thermoplastic
Color: Light Almond
Type: Dimmer
Mounting: Wall