MC Fire Alarm Cable, FPLP, 14-2 Solid, Red Steel Flex, 250'

Item #: 205034
Cat #: 1834R42-06
UPC: 077680132420
Sign In or Register to view pricing and more.
Documents & Guides
Type MC Fire Alarm Cable, FPLP, 14-2 Solid THHN (Black/Red), 14 AWG Ground, Red Steel Flex, 250'

Overview

Type MC Fire Alarm Cable, FPLP, 14-2 Solid THHN (Black/Red), 14 AWG Ground, Red Steel Flex, 250'
Also known as: 077680132420, 1834R42-06

Specifications

Length: 250 ft
Volts AC: 300
Conductors: 2
Material: Copper
Jacket: Aluminum
Gauge: 14
Stranding: Solid
Length: 250 ft
Conductors: 2
Jacket: Aluminum
Stranding: Solid
Volts AC: 300
Material: Copper
Gauge: 14

Customer Reviews

No reviews for this product
(0)