TR DECO RECEP 20A 125V S+B WIRE BK

Item #: 205069

Cat #: TR26362-BK

UPC: 785007277364

to view pricing and more.
Documents & Guides
Tamper-Resistant Heavy-Duty Decorator Spec Grade Duplex Receptacle Back and, Side Wire 20amp 125volt Black

Overview

Tamper-Resistant Heavy-Duty Decorator Spec Grade Duplex Receptacle Back and, Side Wire 20amp 125volt Black
Also known as: 785007277364, TR26362-BK

Specifications

Type: Receptacle, Industrial Grade, Tamper-Resistant, Duplex, Self-Grounding, Decorator
Volts AC: 120
Color: Black
Amps: 20
NEMA Configuration: 5-20R
Material: Nylon
Type: Receptacle, Industrial Grade, Tamper-Resistant, Duplex, Self-Grounding, Decorator
Color: Black
NEMA Configuration: 5-20R
Volts AC: 120
Amps: 20
Material: Nylon