6" Rigid Steel 90° Sweep Elbow, 60" Radius

Item #: 2050725
Cat #: 70B60
UPC: 751338700123
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
6 Inch Rigid Steel 90 Degree Sweep Elbow, 60 Inch Radius

Overview

6 Inch Rigid Steel 90 Degree Sweep Elbow, 60 Inch Radius
Also known as: 751338700123, 70B60

Specifications

Material: Steel
Diameter: 6 in
Standards: California Proposition 65
Angle: 90°
Sweep Radius: 60 in
Material: Steel
Standards: California Proposition 65
Sweep Radius: 60 in
Diameter: 6 in
Angle: 90°

Customer Reviews

No reviews for this product
(0)