Non-Fused Enclosed Disconnect Switch, 600 VAC, 40 A, 25 hp, 3 Poles

Item #: 2050795

Cat #: ER4P-40N3PB

UPC: 051712487795

to view pricing and more.
Documents & Guides
No Documents Available
Non-Fused Enclosed Disconnect Switch, 600 VAC, 40 A, 25 hp, 3 Poles, Black Pistol Handle Actuator, NEMA 4P

Overview

Non-Fused Enclosed Disconnect Switch, 600 VAC, 40 A, 25 hp, 3 Poles, Black Pistol Handle Actuator, NEMA 4P

Eaton Bussmann fused and non-fused rotary disconnect switches that range from 16 to 1200 A are designed to provide users with flexibility and convenience for point-of-use configuration. Including options to meet UL 508 and UL 98 requirements, this complete line of load break disconnect switches is built to serve as a main disconnect, provide branch circuit protection or handle equipment motor loads often found in industrial or manufacturing applications.

Also known as: 051712487795, ER4P-40N3PB

Specifications

Type: Fusible Enclosed Switches
Type: Fusible Enclosed Switches