P&S L820-C TURNLOK CONN

Item #: 205083

Cat #: L820-C

UPC: 785007282016

to view pricing and more.
PAS L820-C TURNLOK CONN 7V T/

Overview

PAS L820-C TURNLOK CONN 7V T/
Also known as: 785007282016, L820-C

Specifications

Phase: 3
Color: Black, White
Amps: 20
Material: Thermoplastic
Phase: 3
Amps: 20
Color: Black, White
Material: Thermoplastic